8mm Tube x Male BSPT Nickel Brass Branch Tee

LEGRIS| Zoro #: G0443554| Mfr #: 3608 08 13

$8.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Gasket Material: FKM
Temp. Range: -4 Degrees to 302 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0443554 Mfr #: 3608 08 13
Basic Fitting Material: MetalGasket Material: FKM
Temp. Range: -4 Degrees to 302 Degrees FFitting Connection Type: Tube x Male BSPT
Tube Size: 5/16"Basic Fitting Shape: Tee
Item: Male Branch TeeMax. Pressure: 435 psi
Specific Fitting Shape: Branch TeePipe Size (Fittings): 1/4"
Hex Size: 14mmTube Fitting Material: Nickel Plated Brass
Country of Origin (subject to change): Spain

Description

Male Branch Tee, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x Male BSPT, Pipe Size (Fittings) 1/4 In., Tube Size 5/16 In., Max. Pressure 435 psi, Temp. Range -4 Degrees to 302 Degrees F, Gasket Material FKM, Hex Size 14mm

Reviews