Legris
Bulkhead Union, 1/2 In OD, PSI 290, PK10
Mfr # 3116 62 00
Zoro # G0798971
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Bulkhead Union
- Tube Size 1/2 in
- Max. Pressure 290 psi
- Connection Type Push-to-Connect x Push-to-Connect
- Color Black
Explore More Products
- LEGRIS Union Y Unequal, 1/4 In x 3/8 In, PK10 3140 56 60
- LEGRIS Plug In Reducer, 3/8x 1/2 In OD, PK10 3166 60 62
- LEGRIS Union Y, Outside Dia 8mm Or 5/16 In, PK10 3140 08 00
- LEGRIS Union Y Unequal, 5/32 In x 1/4 In, PK10 3140 04 56
- LEGRIS Fractional Push-to-Connect Fitting 3180 60 00
- LEGRIS Plug-In Elbow, Outside Dia 8mm, PK10 3182 08 00
- LEGRIS Male Run Tee, Thread 1/8 In BSPP, PK10 3193 06 10
- LEGRIS Fractional Push-to-Connect Fitting 3106 12 62
- LEGRIS Metric All Metal Push-to-Connect Fitting 3614 04 19
- PARKER Fitting, 10 mm, Brass, Push-to-Connect 68PLP-10M-4G
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 12mm x 1/2" Male BSPT (R) PL12-04
- Legris Tube Fittings