Bulkhead Union, 5/32In OD, PSI 290, PK10

LEGRIS| Zoro #: G0788015| Mfr #: 3116 04 00

$49.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Plastic
Connection Type: Tube
Pipe Size: 5/32" or 4mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0788015 Mfr #: 3116 04 00
Basic Material: PlasticConnection Type: Tube
Pipe Size: 5/32" or 4mmHex Size: 13mm
Fittings Sub-Category: UnionsBody Material: Glass Filled Nylon
Tube Size: 1/2"Max. Pressure: 290 psi
Temp. Range: -4 Degrees to 175 Degrees FItem: Bulkhead Union
Color: BlackCountry of Origin (subject to change): Mexico

Description

Bulkhead Union, Tube Size 5/32 In or 4mm, Hex Size 13mm, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews