PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Bulkhead Union, 1/8 In OD, PSI 290, PK10

LEGRIS| Zoro #: G2123335| Mfr #: 3116 53 00

$43.80 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Glass Filled NylonColor: BlackMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2123335 Mfr #: 3116 53 00
Body Material: Glass Filled NylonColor: Black
Max. Pressure: 290 psiFittings Sub-Category: Unions
Tube Size: 1/8"Connection Type: Tube
Basic Material: PlasticItem: Bulkhead Union
Pipe Size: -Temp. Range: -4 Degrees to 175 Degrees F
Hex Size: 13mmCountry of Origin (subject to change): Mexico

Description

Bulkhead Union, Tube Size 1/8 In, Hex Size 13mm, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews