Bulkhead Union, Outside Dia 10mm, PK10

LEGRIS| Zoro #: G0644287| Mfr #: 3116 10 00

$92.91 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 10mm
Fittings Sub-Category: Unions
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0644287 Mfr #: 3116 10 00
Tube Size: 10mmFittings Sub-Category: Unions
Color: BlackMax. Pressure: 290 psi
Temp. Range: -4 Degrees to 175 Degrees FBody Material: Glass Filled Nylon
Basic Material: PlasticItem: Bulkhead Union
Connection Type: TubeCountry of Origin (subject to change): France

Description

Bulkhead Union, Tube Size 10mm, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews