JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

13/32" Tube SS Bulkhead Union PK 2

LEGRIS| Zoro #: G1296985| Mfr #: 3816 10 00

$86.46 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1296985 Mfr #: 3816 10 00
Fitting Connection Type: TubeTemp. Range: -4 Degrees to 250 Degrees F
Tube Fitting Material: 316 Stainless SteelMax. Pressure: 290 psi
Item: Bulkhead UnionBasic Fitting Material: Metal
Specific Fitting Shape: Bulkhead UnionBasic Fitting Shape: Union
Tube Size: 13/32"Country of Origin (subject to change): France

Product Description

Bulkhead Union, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube, Tube Size 13/32 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size -, Package Quantity 2

Product Reviews