1/4" Tube SS Bulkhead Union PK 2

LEGRIS| Zoro #: G0634356| Mfr #: 3816 56 00

$132.33 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Bulkhead Union
Tube Size: 1/4"
Fitting Connection Type: Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0634356 Mfr #: 3816 56 00
Specific Fitting Shape: Bulkhead UnionTube Size: 1/4"
Fitting Connection Type: TubeTemp. Range: -4 Degrees to 250 Degrees F
Basic Fitting Material: MetalBasic Fitting Shape: Union
Tube Fitting Material: 316 Stainless SteelPipe Size (Fittings): 1/4"
Item: Bulkhead UnionMax. Pressure: 290 psi
Country of Origin (subject to change): France

Description

Bulkhead Union, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube, Pipe Size - Pipe Fitting 1/4 In., Tube Size 1/4 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size -, Package Quantity 2

Reviews