PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3/8" Tube SS Bulkhead Union PK 2

LEGRIS| Zoro #: G2035862| Mfr #: 3816 60 00

$128.74 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psiItem: Bulkhead UnionFitting Connection Type: Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2035862 Mfr #: 3816 60 00
Max. Pressure: 290 psiItem: Bulkhead Union
Fitting Connection Type: TubeTemp. Range: -4 Degrees to 250 Degrees F
Tube Size: 3/8"Tube Fitting Material: 316 Stainless Steel
Specific Fitting Shape: Bulkhead UnionBasic Fitting Material: Metal
Basic Fitting Shape: UnionCountry of Origin (subject to change): France

Description

Bulkhead Union, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube, Tube Size 3/8 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size -, Package Quantity 2

Reviews