5/16" Tube SS Bulkhead Union PK 2

LEGRIS| Zoro #: G0399786| Mfr #: 3816 08 00

$116.36 /pk

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -4 Degrees to 250 Degrees F
Tube Size: 5/16"
Item: Bulkhead Union
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0399786 Mfr #: 3816 08 00
Temp. Range: -4 Degrees to 250 Degrees FTube Size: 5/16"
Item: Bulkhead UnionSpecific Fitting Shape: Bulkhead Union
Fitting Connection Type: TubeTube Fitting Material: 316 Stainless Steel
Max. Pressure: 290 psiBasic Fitting Material: Metal
Basic Fitting Shape: UnionCountry of Origin (subject to change): France

Description

Bulkhead Union, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube, Tube Size 5/16 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size -, Package Quantity 2

Reviews