Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Bulkhead Union, Outside Dia 6mm, PK10

LEGRIS| Zoro #: G1994921| Mfr #: 3116 06 00

$64.75 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Glass Filled NylonColor: BlackMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1994921 Mfr #: 3116 06 00
Body Material: Glass Filled NylonColor: Black
Max. Pressure: 290 psiFittings Sub-Category: Unions
Tube Size: 6mmConnection Type: Tube
Basic Material: PlasticItem: Bulkhead Union
Pipe Size: -Temp. Range: -4 Degrees to 175 Degrees F
Hex Size: -Country of Origin (subject to change): Mexico

Description

Bulkhead Union, Tube Size 6mm, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews