Legris
Bulkhead Union, Outside Dia 8mm, PK10
Mfr # 3116 08 00
Zoro # G0972246
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Bulkhead Union
- Tube Size 5/16 in or 8mm
- Max. Pressure 290 psi
- Basic Material Plastic
- Fittings Sub-Category Unions
Explore More Products
- LEGRIS Nylon Union, Push-to-Connect x Push-to-Connect, For 1/4 in x 1/4in Tube OD, Black, 10 PK 3106 56 00
- LEGRIS Union Y, Outside Dia 10mm, PK10 3140 10 00
- LEGRIS Male Run Tee, 1/4 In OD, 290 PSI, PK10 3103 56 11
- LEGRIS Union Tee, 4mm Tube Sz, Tube, Nylon, PK10 3104 04 00
- LEGRIS Metric Push-to-Connect Fitting 3175 60 21
- LEGRIS Male Elbow, Thread Size 3/8 In BSPP, PK10 3199 12 17
- LEGRIS Metric Push-to-Connect Fitting 3146 08 00
- LEGRIS Male Elbow, Thread Size 1/2 In BSPP, PK10 3199 12 21
- LEGRIS Male Connector Stainless Steel 3805 06 10
- BK PRODUCTS REDUCING COUPLING 3/4in. D 6630-043
- LEGEND VALVE 1/2" PUSH FIT x MNPT ELBOW 456-073NL
- Legris Push-to-Connect Tube Fittings