SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" FNPT Stainless Steel Check Valve PK2

LEGRIS| Zoro #: G2373025| Mfr #: 4895 22 22

$155.20 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material of Construction: 316L Stainless SteelItem: Check ValveSub-Category: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2373025 Mfr #: 4895 22 22
Material of Construction: 316L Stainless SteelItem: Check Valve
Sub-Category: Stainless SteelLength: 3-1/32"
Max. Water Pressure: 580 psiConnection Type: FNPT
Size: 1/2"Max. Temp.: 356 Degrees F
Country of Origin (subject to change): Italy

Description

Check Valve, Material of Construction 316L Stainless Steel, Size 1/2 In., Connection Type FNPT, Length 3-1/32 In., Max. Water Pressure 580 psi, Max. Temp. 356 Degrees F, Package Quantity 2

Reviews