DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

90 Elbow, 316 SS, 5/32", Pk2

LEGRIS| Zoro #: G0697435| Mfr #: 3899 04 19

$67.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0697435 Mfr #: 3899 04 19
Max. Pressure: 290 psiTube Fitting Material: 316 Stainless Steel
Basic Fitting Material: MetalTemp. Range: -4 Degrees to 250 Degrees F
Item: Compact Elbow, 90 DegreesTube Size: 5/32"
Hex Size: 10mmFitting Connection Type: Tube x Male
Pipe Size (Fittings): M5 x 51/64"Basic Fitting Shape: Elbow
Specific Fitting Shape: 90 Degrees ElbowCountry of Origin (subject to change): Unknown

Product Description

Compact Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube x Male, Pipe Size (Fittings) M5 x 51/64 In., Tube Size 5/32 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size 10mm, Package Quantity 2

Product Reviews