BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3/8" x 1/2" Tube x MNPT SS Male Connector PK 2

LEGRIS| Zoro #: G1185685| Mfr #: 3805 62 18

$85.68 /pk

This item ships free. Details.Standard ground shipping.
Details:
Hex Size: 22mm
Temp. Range: -4 Degrees to 250 Degrees F
Tube Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1185685 Mfr #: 3805 62 18
Hex Size: 22mmTemp. Range: -4 Degrees to 250 Degrees F
Tube Size: 1/2"Item: Male Connector
Specific Fitting Shape: ConnectorFitting Connection Type: Tube x MNPT
Tube Fitting Material: 316 Stainless SteelPipe Size (Fittings): 3/8"
Basic Fitting Material: MetalMax. Pressure: 290 psi
Basic Fitting Shape: AdapterCountry of Origin (subject to change): France

Description

Male Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 3/8 In., Tube Size 1/2 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size 22mm, Package Quantity 2

Reviews