1/8" x 1/4" Tube x Male BSPT SS Male Connector PK 2

LEGRIS| Zoro #: G2054141| Mfr #: 3805 06 10

$31.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/8"
Basic Fitting Shape: Adapter
Hex Size: 4mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2054141 Mfr #: 3805 06 10
Pipe Size (Fittings): 1/8"Basic Fitting Shape: Adapter
Hex Size: 4mmMax. Pressure: 290 psi
Tube Fitting Material: 316 Stainless SteelItem: Male Connector
Specific Fitting Shape: ConnectorTube Size: 1/4"
Basic Fitting Material: MetalFitting Connection Type: Tube x Male BSPT
Temp. Range: -4 Degrees to 250 Degrees FCountry of Origin (subject to change): France

Description

Male Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube x Male BSPT, Pipe Size (Fittings) 1/8 In., Tube Size 1/4 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size 4mm, Package Quantity 2

Reviews