Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/8" x 1/4" Tube x MNPT SS Male Connector PK 2

LEGRIS| Zoro #: G1146686| Mfr #: 3805 06 11

$71.25 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Fitting Material: 316 Stainless Steel
Hex Size: 13mm
Pipe Size (Fittings): 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1146686 Mfr #: 3805 06 11
Tube Fitting Material: 316 Stainless SteelHex Size: 13mm
Pipe Size (Fittings): 1/8"Basic Fitting Shape: Adapter
Basic Fitting Material: MetalSpecific Fitting Shape: Connector
Tube Size: 1/4"Max. Pressure: 290 psi
Fitting Connection Type: Tube x MNPTTemp. Range: -4 Degrees to 250 Degrees F
Item: Male ConnectorCountry of Origin (subject to change): France

Description

Male Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 1/4 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size 13mm, Package Quantity 2

Reviews