1/4" Tube x MNPT SS Male Connector PK 2

LEGRIS| Zoro #: G1524887| Mfr #: 3805 06 14

$64.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -4 Degrees to 250 Degrees F
Max. Pressure: 290 psi
Tube Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1524887 Mfr #: 3805 06 14
Temp. Range: -4 Degrees to 250 Degrees FMax. Pressure: 290 psi
Tube Size: 1/4"Basic Fitting Material: Metal
Hex Size: 13mmFitting Connection Type: Tube x MNPT
Pipe Size (Fittings): 1/4"Tube Fitting Material: 316 Stainless Steel
Specific Fitting Shape: ConnectorBasic Fitting Shape: Adapter
Item: Male ConnectorCountry of Origin (subject to change): France

Description

Male Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 1/4 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size 13mm, Package Quantity 2

Reviews