1/4" x 15/32" Tube x Male BSPT SS Male Connector PK 2

LEGRIS| Zoro #: G2243376| Mfr #: 3805 12 13

$65.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Tube x Male BSPT
Basic Fitting Material: Metal
Max. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2243376 Mfr #: 3805 12 13
Fitting Connection Type: Tube x Male BSPTBasic Fitting Material: Metal
Max. Pressure: 290 psiTube Fitting Material: 316 Stainless Steel
Special Features: With Thread SealantSpecific Fitting Shape: Connector
Pipe Size (Fittings): 1/4"Hex Size: 22mm
Tube Size: 15/32"Basic Fitting Shape: Adapter
Item: Male ConnectorTemp. Range: -4 Degrees to 250 Degrees F
Country of Origin (subject to change): France

Description

Male Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube x Male BSPT, Pipe Size (Fittings) 1/4 In., Tube Size 15/32 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size 22mm, Special Features With Thread Sealant, Package Quantity 2

Reviews