BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/4" x 5/16" Tube x Male BSPT SS Male Connector PK 2

LEGRIS| Zoro #: G0772256| Mfr #: 3805 08 13

$33.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Temp. Range: -4 Degrees to 250 Degrees F
Fitting Connection Type: Tube x Male BSPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0772256 Mfr #: 3805 08 13
Basic Fitting Material: MetalTemp. Range: -4 Degrees to 250 Degrees F
Fitting Connection Type: Tube x Male BSPTTube Size: 5/16"
Basic Fitting Shape: AdapterItem: Male Connector
Max. Pressure: 290 psiSpecific Fitting Shape: Connector
Pipe Size (Fittings): 1/4"Hex Size: 15mm
Tube Fitting Material: 316 Stainless SteelCountry of Origin (subject to change): France

Description

Male Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube x Male BSPT, Pipe Size (Fittings) 1/4 In., Tube Size 5/16 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size 15mm, Package Quantity 2

Reviews