THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1/8" x 5/32" Tube x MNPT SS Male Connector PK 2

LEGRIS| Zoro #: G0886873| Mfr #: 3805 04 11

$40.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Tube x MNPT
Basic Fitting Material: Metal
Max. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0886873 Mfr #: 3805 04 11
Fitting Connection Type: Tube x MNPTBasic Fitting Material: Metal
Max. Pressure: 290 psiTube Fitting Material: 316 Stainless Steel
Specific Fitting Shape: ConnectorPipe Size (Fittings): 1/8"
Hex Size: 10mmTube Size: 5/32"
Basic Fitting Shape: AdapterItem: Male Connector
Temp. Range: -4 Degrees to 250 Degrees FCountry of Origin (subject to change): France

Description

Male Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 5/32 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size 10mm, Package Quantity 2

Reviews