Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Tube x MNPT SS Male Connector PK 2

  • Zoro #: G0509957
  • Mfr #: 3805 62 22

$88.01 ($44.01/unit)

  • Pipe Size (Fittings): 1/2" x 1/2"
  • Specific Fitting Shape: Connector
  • Hex Size: 22mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Legris #3805 62 22 Specifications

  • Zoro #: G0509957
  • Mfr #: 3805 62 22
Pipe Size (Fittings): 1/2" x 1/2" Specific Fitting Shape: Connector
Hex Size: 22mm Specific Pipe Fitting Shape: Connector
Basic Pipe Fitting Material: Metal Basic Pipe Fitting Shape: Adapter
Max. Pressure: 435 psi Pipe Fitting Connection Type: Tube x MNPT
Temp. Range: -4 Degrees to 250 Degrees F Item: Male Connector
Pipe Size - Pipe Fitting: 1/2" Tube Size: 1/2"
Standards: R.1935-2004 & FDA, PED 97/23/EC, ATEX, ROHS Fitting Connection Type: Tube x MNPT
Tube Fitting Material: 316 Stainless Steel Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Male Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube x MNPT, Pipe Size - Pipe Fitting 1/2 In., Tube Size 1/2 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size 22mm, Package Quantity 2

Technical Guides

Reviews of Legris #3805 62 22