Shop Alternate Products
This Product is Discontinued
Legris
316 Stainless Steel Male Connector, 1/4 in Tube Size (Discontinued)
Mfr # 3805 56 14
Zoro # G1648087
This Product is Discontinued
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Connector
- Fitting Connection Type Tube x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in