WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Connector, SS, 3/8 In. Tube Sz, PK2

LEGRIS| Zoro #: G1311143| Mfr #: 3805 60 14

$45.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Temp. Range: -4 Degrees to 250 Degrees F
Max. Pressure: 290 psi
Tube Size: 3/8"

Technical Specifications

Zoro #: G1311143 Mfr #: 3805 60 14
Temp. Range: -4 Degrees to 250 Degrees FMax. Pressure: 290 psi
Tube Size: 3/8"Basic Fitting Material: Metal
Hex Size: 19mmFitting Connection Type: Tube x MNPT
Pipe Size (Fittings): 1/4"Tube Fitting Material: 316 Stainless Steel
Specific Fitting Shape: ConnectorBasic Fitting Shape: Adapter
Item: Male ConnectorCountry of Origin (subject to change): France

Product Description

Male Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 3/8 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size 19mm, Package Quantity 2

Product Reviews