1/8" x 5/32" Tube x Male BSPP SS Male Connector PK 2

LEGRIS| Zoro #: G1240556| Mfr #: 3801 04 10

$26.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Fitting Material: 316 Stainless Steel
Hex Size: 14mm
Pipe Size (Fittings): 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1240556 Mfr #: 3801 04 10
Tube Fitting Material: 316 Stainless SteelHex Size: 14mm
Pipe Size (Fittings): 1/8"Basic Fitting Shape: Adapter
Basic Fitting Material: MetalSpecific Fitting Shape: Connector
Tube Size: 5/32"Max. Pressure: 290 psi
Fitting Connection Type: Tube x Male BSPPTemp. Range: -4 Degrees to 250 Degrees F
Item: Male ConnectorCountry of Origin (subject to change): France

Description

Male Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube x Male BSPP, Pipe Size (Fittings) 1/8 In., Tube Size 5/32 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size 14mm, Package Quantity 2

Reviews