BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/2" Push-to-Connect x MNPT Nickel Brass Connector

LEGRIS| Zoro #: G1068033| Mfr #: 3675 62 22

$10.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 435 psi
Tube Fitting Material: Nickel Plated Brass
Hex Size: 22mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1068033 Mfr #: 3675 62 22
Max. Pressure: 435 psiTube Fitting Material: Nickel Plated Brass
Hex Size: 22mmTemp. Range: -4 Degrees to 302 Degrees F
Specific Fitting Shape: ConnectorPipe Size (Fittings): 1/2"
Gasket Material: FKMFitting Connection Type: Tube x MNPT
Basic Fitting Material: MetalBasic Fitting Shape: Adapter
Item: Male ConnectorTube Size: 1/2"
Country of Origin (subject to change): Spain

Description

Male Connector, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/2 In., Tube Size 1/2 In., Max. Pressure 435 psi, Temp. Range -4 Degrees to 302 Degrees F, Gasket Material FKM, Hex Size 22mm

Reviews