1/2" Push-to-Connect x MNPT Nickel Brass Connector

LEGRIS| Zoro #: G1314923| Mfr #: 3675 62 18

$7.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Male Connector
Max. Pressure: 435 psi
Gasket Material: FKM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1314923 Mfr #: 3675 62 18
Item: Male ConnectorMax. Pressure: 435 psi
Gasket Material: FKMFitting Connection Type: Tube x MNPT
Hex Size: 22mmTemp. Range: -4 Degrees to 302 Degrees F
Tube Fitting Material: Nickel Plated BrassTube Size: 1/2"
Basic Fitting Shape: AdapterSpecific Fitting Shape: Connector
Basic Fitting Material: MetalPipe Size (Fittings): 3/8"
Country of Origin (subject to change): Spain

Description

Male Connector, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 3/8 In., Tube Size 1/2 In., Max. Pressure 435 psi, Temp. Range -4 Degrees to 302 Degrees F, Gasket Material FKM, Hex Size 22mm

Reviews