1/4" Push-to-Connect x MNPT Nickel Brass Connector

LEGRIS| Zoro #: G2308327| Mfr #: 3675 56 14

$3.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 435 psi
Tube Fitting Material: Nickel Plated Brass
Hex Size: 14mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2308327 Mfr #: 3675 56 14
Max. Pressure: 435 psiTube Fitting Material: Nickel Plated Brass
Hex Size: 14mmTemp. Range: -4 Degrees to 302 Degrees F
Specific Fitting Shape: ConnectorPipe Size (Fittings): 1/4"
Gasket Material: FKMFitting Connection Type: Tube x MNPT
Basic Fitting Material: MetalBasic Fitting Shape: Adapter
Item: Male ConnectorTube Size: 1/4"
Country of Origin (subject to change): Spain

Description

Male Connector, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 1/4 In., Max. Pressure 435 psi, Temp. Range -4 Degrees to 302 Degrees F, Gasket Material FKM, Hex Size 14mm

Reviews