Legris
Nickel Plated Brass Male Connector, 1/4 in Tube Size
Mfr # 3675 56 11
Zoro # G1883131
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Explore More Products
- LEGRIS Plug-In Elbow, Outside Dia 8mm, PK10 3182 08 00
- LEGRIS Male Elbow, 90 Deg, 1/4, MNPT x Tube, PK10 3109 56 18
- LEGRIS Female Elbow, Thread 1/4 In NPT, PK10 3009 08 14
- LEGRIS Nickel Plated Brass Union Tee, 5/16 in Tube Size 3604 08 00
- LEGRIS Male Connector, Tube 12mm, Pipe 1/4In, PK10 3175 12 13
- LEGRIS Plug, Red, 5/16 In OD, PSI 290, PK50 3126 08 00
- LEGRIS Nickel Plated Brass Swivel Male Elbow, 5/32 in Tube Size 3609 04 13
- LEGRIS Union Stainless Steel 3806 08 00
- LEGRIS 316 Stainless Steel Union Elbow, 90 Degrees, 1/2 in Tube Size 3802 62 00
- PARKER Fitting, Pipe 19/100", Tube 5/32 X68PLPR-5/32-0
- JOHN GUEST Polypropylene Fixed Elbow, 3/8 in Tube Size PP481223E
- Legris Tube Fittings