5/32" Tube x MNPT Nickel Brass Connector

LEGRIS| Zoro #: G1316761| Mfr #: 3675 04 14

$4.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gasket Material: FKM
Tube Fitting Material: Nickel Plated Brass
Hex Size: 14mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1316761 Mfr #: 3675 04 14
Gasket Material: FKMTube Fitting Material: Nickel Plated Brass
Hex Size: 14mmPipe Size (Fittings): 1/4"
Basic Fitting Shape: AdapterBasic Fitting Material: Metal
Specific Fitting Shape: ConnectorTube Size: 5/32"
Max. Pressure: 435 psiFitting Connection Type: Tube x MNPT
Temp. Range: -4 Degrees to 302 Degrees FItem: Male Connector
Country of Origin (subject to change): Spain

Description

Male Connector, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 5/32 In., Max. Pressure 435 psi, Temp. Range -4 Degrees to 302 Degrees F, Gasket Material FKM, Hex Size 14mm

Reviews