10mm Tube x BSPT Nickel Brass Male Connector

LEGRIS| Zoro #: G1082164| Mfr #: 3675 10 13

$7.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 435 psi
Tube Fitting Material: Nickel Plated Brass
Hex Size: 18mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1082164 Mfr #: 3675 10 13
Max. Pressure: 435 psiTube Fitting Material: Nickel Plated Brass
Hex Size: 18mmTemp. Range: -4 Degrees to 302 Degrees F
Specific Fitting Shape: ConnectorPipe Size (Fittings): 1/4"
Gasket Material: FKMFitting Connection Type: Tube x Male BSPT
Basic Fitting Material: MetalBasic Fitting Shape: Adapter
Item: Male ConnectorTube Size: 13/32"
Country of Origin (subject to change): Spain

Description

Male Connector, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x Male BSPT, Pipe Size (Fittings) 1/4 In., Tube Size 13/32 In., Max. Pressure 435 psi, Temp. Range -4 Degrees to 302 Degrees F, Gasket Material FKM, Hex Size 18mm

Reviews