8mm Tube x BSPT Nickel Brass Male Connector

LEGRIS| Zoro #: G1522412| Mfr #: 3675 08 13

$5.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hex Size: 15mm
Temp. Range: -4 Degrees to 302 Degrees F
Tube Size: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1522412 Mfr #: 3675 08 13
Hex Size: 15mmTemp. Range: -4 Degrees to 302 Degrees F
Tube Size: 5/16"Item: Male Connector
Specific Fitting Shape: ConnectorFitting Connection Type: Tube x Male BSPT
Tube Fitting Material: Nickel Plated BrassPipe Size (Fittings): 1/4"
Basic Fitting Material: MetalMax. Pressure: 435 psi
Basic Fitting Shape: AdapterGasket Material: FKM
Country of Origin (subject to change): Spain

Description

Male Connector, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x Male BSPT, Pipe Size (Fittings) 1/4 In., Tube Size 5/16 In., Max. Pressure 435 psi, Temp. Range -4 Degrees to 302 Degrees F, Gasket Material FKM, Hex Size 15mm

Reviews