4mm Tube x BSPT Nickel Brass Male Connector

LEGRIS| Zoro #: G0742585| Mfr #: 3675 04 13

$4.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Male Connector
Max. Pressure: 435 psi
Gasket Material: FKM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0742585 Mfr #: 3675 04 13
Item: Male ConnectorMax. Pressure: 435 psi
Gasket Material: FKMFitting Connection Type: Tube x Male BSPT
Hex Size: 14mmTemp. Range: -4 Degrees to 302 Degrees F
Tube Fitting Material: Nickel Plated BrassTube Size: 5/32"
Basic Fitting Shape: AdapterSpecific Fitting Shape: Connector
Basic Fitting Material: MetalPipe Size (Fittings): 1/4"
Country of Origin (subject to change): Spain

Description

Male Connector, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x Male BSPT, Pipe Size (Fittings) 1/4 In., Tube Size 5/32 In., Max. Pressure 435 psi, Temp. Range -4 Degrees to 302 Degrees F, Gasket Material FKM, Hex Size 14mm

Reviews