BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

6mm Tube x BSPT Nickel Brass Male Connector

LEGRIS| Zoro #: G1150773| Mfr #: 3675 06 10

$4.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gasket Material: FKM
Tube Fitting Material: Nickel Plated Brass
Hex Size: 13mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1150773 Mfr #: 3675 06 10
Gasket Material: FKMTube Fitting Material: Nickel Plated Brass
Hex Size: 13mmPipe Size (Fittings): 1/8"
Basic Fitting Shape: AdapterBasic Fitting Material: Metal
Specific Fitting Shape: ConnectorTube Size: 1/4"
Max. Pressure: 435 psiFitting Connection Type: Tube x Male BSPT
Temp. Range: -4 Degrees to 302 Degrees FItem: Male Connector
Country of Origin (subject to change): Spain

Description

Male Connector, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x Male BSPT, Pipe Size (Fittings) 1/8 In., Tube Size 1/4 In., Max. Pressure 435 psi, Temp. Range -4 Degrees to 302 Degrees F, Gasket Material FKM, Hex Size 13mm

Reviews