Legris
Double Male Union, 1/4In OD, PSI 290, PK10
Mfr # 3120 56 00
Zoro # G0412361
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Pipe Size - Pipe Fitting 1/4 in
- Stem OD 1/4 in
- Max. Pressure 290 psi
- Color Black
Explore More Products
- LEGRIS Swivel Elbow, Pipe 1/2", Tube 5/8 VS379PTCR-10-8
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/2 in Tube OD, 1/2 in Pipe Size, Black, 10 PK 3175 62 22
- LEGRIS Fractional Push-to-Connect Fitting 3009 04 14
- LEGRIS Male Run Tee, Thread Size M5 x .08, PK10 3193 04 19
- LEGRIS Plug-In Y, 4mm Or 5/32 In, PK10 3142 04 00
- LEGRIS Union Tee, Tube 1/4 x 5/32In, PK10 3104 56 04
- LEGRIS Male Run Tee, 1/4 In OD, 290 PSI, PK10 3103 56 18
- LEGRIS Fractional Push-to-Connect Fitting 3168 04 53
- LEGRIS Straight Union, Outside Dia 14mm, PK10 3106 14 00
- ZORO SELECT Nickel Plated Brass Male Adapter, 3/8 in Tube Size 22FR82
- JOHN GUEST Acetal Copolymer Adapter, 1/4 in Tube Size PI010823S-PK10
- Legris Tube Fittings