KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Elbow, Female, 90 Deg, FNPT, Tube1/4", PK10

LEGRIS| Zoro #: G1105553| Mfr #: 3009 56 14

$44.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psi
Connection Type: Tube x FNPT
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1105553 Mfr #: 3009 56 14
Max. Pressure: 290 psiConnection Type: Tube x FNPT
Temp. Range: -4 Degrees to 175 Degrees FPipe Size: 1/4"
Body Material: Glass Filled Nylon and Nickel Plated BrassColor: Black
Fittings Sub-Category: ElbowsItem: Elbow, 90 Degrees
Special Features: With Thread SealantBasic Material: Plastic/Metal Combination
Tube Size: 1/4"Country of Origin (subject to change): Mexico

Description

Female Elbow, Tube Size 1/4 In, Pipe Size 1/4 In, Tube x FNPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon Body And Nickel Plated Brass Base, Package Quantity 10

Reviews