90 Elbow Union, SS, 3/8 In Tube Sz, PK2

LEGRIS| Zoro #: G1971873| Mfr #: 3802 60 00

$202.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1971873 Mfr #: 3802 60 00
Max. Pressure: 290 psiTube Fitting Material: 316 Stainless Steel
Basic Fitting Material: MetalTemp. Range: -4 Degrees to 250 Degrees F
Item: Union Elbow, 90 DegreesTube Size: 3/8"
Hex Size: -Basic Fitting Shape: Elbow
Specific Fitting Shape: 90 Degrees Elbow UnionFitting Connection Type: Tube
Country of Origin (subject to change): France

Product Description

Union Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube, Tube Size 3/8 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size -, Package Quantity 2

Product Reviews