SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Equal Cross, 5/16 In Or 8mm, PK10

LEGRIS| Zoro #: G0848741| Mfr #: 3107 08 00

$80.75 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 5/16" or 8mmFittings Sub-Category: CrossesColor: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0848741 Mfr #: 3107 08 00
Tube Size: 5/16" or 8mmFittings Sub-Category: Crosses
Color: BlackMax. Pressure: 290 psi
Temp. Range: -4 Degrees to 175 Degrees FBody Material: Glass Filled Nylon
Basic Material: PlasticItem: Equal Cross
Connection Type: TubeCountry of Origin (subject to change): France

Description

Equal Cross, Tube Size 5/16 In. or 8mm, Tube Connection, Temp. Range -4 to 175 Degrees F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews