KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Equal Cross, Outside Dia 1/4 In, PK5

LEGRIS| Zoro #: G2337736| Mfr #: 3107 56 00

$47.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Glass Filled Nylon
Connection Type: Tube
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2337736 Mfr #: 3107 56 00
Body Material: Glass Filled NylonConnection Type: Tube
Color: BlackTemp. Range: -4 Degrees to 175 Degrees F
Fittings Sub-Category: CrossesMax. Pressure: 290 psi
Basic Material: PlasticTube Size: 1/4"
Item: Equal CrossCountry of Origin (subject to change): Mexico

Description

Equal Cross, Tube Size 1/4 In., Tube Connection, Temp. Range -4 to 175 Degrees F, Material of Construction Glass Filled Nylon, Package Quantity 5

Reviews