Equal Cross, Outside Dia 6mm, PK10

LEGRIS| Zoro #: G1624034| Mfr #: 3107 06 00

$97.39 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 6mm
Fittings Sub-Category: Crosses
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1624034 Mfr #: 3107 06 00
Tube Size: 6mmFittings Sub-Category: Crosses
Color: BlackMax. Pressure: 290 psi
Temp. Range: -4 Degrees to 175 Degrees FBody Material: Glass Filled Nylon
Basic Material: PlasticItem: Equal Cross
Connection Type: TubeCountry of Origin (subject to change): France

Description

Equal Cross, Tube Size 6mm, Tube Connection, Temp. Range -4 to 175 Degrees F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews