Legris
Extended Male Elbow, 1/4 In NPT, PK10
Mfr # 3129 08 14
Zoro # G1581675
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Extended Elbow Adapter
- Tube Size 5/16 in or 8mm
- Pipe Size - Pipe Fitting 1/4 in
- Max. Pressure 290 psi
- Pipe Size 1/4 in
Explore More Products
- LEGRIS Male Elbow, Thread Size 10mm, PK10 3199 08 60
- LEGRIS Elbow, Female, 90 Deg, FNPT, Tube1/4", PK10 3009 56 14
- LEGRIS Nickel Plated Brass 90 Degree Male Elbow, 1/4 in Tube Size 3699 06 60
- LEGRIS Female Connector, Pipe Size 1/8 In, PK10 3114 08 10
- LEGRIS Male Elbow, 90 Deg, 1/4, MNPT x Tube, PK10 3109 56 18
- LEGRIS Male Connector, Tube x BSPT 16mm, 3/8 In 3175 16 17
- LEGRIS Metric Push-to-Connect Fitting 3183 12 00
- LEGRIS Fractional Push-to-Connect Fitting 3120 60 00
- LEGRIS Metric Push-to-Connect Fitting 3146 14 00
- SHARKBITE 1" Push-to-Connect Brass Transition Coupling UIP4020
- JOHN GUEST Support, Pk10 TS-1312-S
- Legris Push-to-Connect Tube Fittings