Extended Male Elbow, 1/4 In OD, PK10

LEGRIS| Zoro #: G1392447| Mfr #: 3129 56 14

$50.16 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psi
Connection Type: Tube x MNPT
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1392447 Mfr #: 3129 56 14
Max. Pressure: 290 psiConnection Type: Tube x MNPT
Temp. Range: -4 Degrees to 175 Degrees FHex Size: 14mm
Pipe Size: 1/4"Body Material: Glass Filled Nylon and Nickel Plated Brass
Color: BlackFittings Sub-Category: Elbows
Item: Extended Elbow, 90 DegreesBasic Material: Plastic/Metal Combination
Tube Size: 1/4"Country of Origin (subject to change): Mexico

Description

Extended Male Elbow, Tube Size 1/4 In, Pipe Size 1/4 In, Hex Size 14mm, Tube x MNPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews