KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extended Male Elbow, 1/8 In NPT, PK10

LEGRIS| Zoro #: G0320783| Mfr #: 3129 04 11

$80.88 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psi
Connection Type: Tube x MNPT
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0320783 Mfr #: 3129 04 11
Max. Pressure: 290 psiConnection Type: Tube x MNPT
Temp. Range: -4 Degrees to 175 Degrees FPipe Size: 1/8"
Body Material: Glass Filled Nylon and Nickel Plated BrassColor: Black
Fittings Sub-Category: ElbowsItem: Extended Elbow, 90 Degrees
Special Features: With Thread SealantBasic Material: Plastic/Metal Combination
Tube Size: 5/32" or 4mmCountry of Origin (subject to change): Mexico

Description

Extended Male Elbow, Tube Size 5/32 In, Pipe Size 1/8 In, Tube x MNPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews