DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Extended Male Elbow, 3/8 In OD, PK10

LEGRIS| Zoro #: G1935315| Mfr #: 3129 60 14

$69.40 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Max. Pressure: 290 psi
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1935315 Mfr #: 3129 60 14
Tube Size: 3/8"Max. Pressure: 290 psi
Color: BlackPipe Size: 1/4"
Basic Material: Plastic/Metal CombinationHex Size: 17mm
Connection Type: Tube x MNPTFittings Sub-Category: Elbows
Temp. Range: -4 Degrees to 175 Degrees FItem: Extended Elbow, 90 Degrees
Body Material: Glass Filled Nylon and Nickel Plated BrassCountry of Origin (subject to change): Mexico

Description

Extended Male Elbow, Tube Size 3/8 In, Pipe Size 1/4 In, Hex Size 17mm, Tube x MNPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews