SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Extended Plug-In Elbow, 4mm, PK10

LEGRIS| Zoro #: G2279776| Mfr #: 3184 04 00

$31.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Glass Filled NylonColor: BlackMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2279776 Mfr #: 3184 04 00
Body Material: Glass Filled NylonColor: Black
Max. Pressure: 290 psiTemp. Range: -4 Degrees to 175 Degrees F
Tube Size: 5/32" or 4mmConnection Type: Tube x Stem
Basic Material: PlasticItem: Extended Elbow, 90 Degrees
Stem OD: 5/32" or 4mmPipe Size: -
Fittings Sub-Category: ElbowsHex Size: -
Country of Origin (subject to change): France

Description

Extended 90 Degrees Plug-In Elbow, Tube Size 4mm, Stem OD 4mm, Tube x Stem Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon, Package Quantity 10

Reviews