F Conn. 1/8 ODx10-32 UNF Thread, PK10

LEGRIS| Zoro #: G1409021| Mfr #: 3014 53 20

$173.50 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Hex Size: 8mm
Fitting Connection Type: Push-To-Connect
Max. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1409021 Mfr #: 3014 53 20
Hex Size: 8mmFitting Connection Type: Push-To-Connect
Max. Pressure: 290 psiTemp. Range: -4 Degrees to 175 Degrees F
Pipe Size (Fittings): 10-32Item: Female Adapter
Country of Origin (subject to change): Mexico

Description

Female Connector, Female Connector, Tube Size 1/8 In., Pipe Size 10-32, Hex Size 8mm, Push to Connect Connection, Temp. Range -4 to 175 Degrees F, Material of Construction Nickel Plated Body, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews