Legris
Female Bulkhead Connector, 1/4In OD, PK10
Mfr # 3036 56 14
Zoro # G0720081
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Bulkhead Adapter
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
- Max. Pressure 290 psi
- Fittings Sub-Category Adapters
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting 3169 12 13
- LEGRIS Extended Male Elbow, 3/8 In OD, PK10 3129 60 14
- LEGRIS Male Branch Tee, Thread 1/4 In NPT, PK10 3108 08 14
- LEGRIS Male Elbow, Tube 4mm, Pipe 1/4 In, PK10 3109 04 13
- LEGRIS Metric Push-to-Connect Fitting 3184 08 10
- LEGRIS Nickel Plated Brass 90 Degree Union Elbow, 3/8 in Tube Size 3602 60 00
- LEGRIS Metric Push-to-Connect Fitting 3218 03 19
- LEGRIS Male Branch Tee, Tube 16mm, 3/8 In 3198 16 17
- LEGRIS Metric Push-to-Connect Fitting 3146 08 00
- PARKER Fitting, Pipe 19/100", Tube 1/4 68PLP-4-0
- LEGRIS Male Elbow, 3/8 In OD, 290 PSI, PK10 3109 60 22
- Legris Push-to-Connect Tube Fittings