KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Female Bulkhead Connector, 5/32In OD, PK10

LEGRIS| Zoro #: G1125713| Mfr #: 3036 04 14

$94.17 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psi
Connection Type: Tube x FNPT
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1125713 Mfr #: 3036 04 14
Max. Pressure: 290 psiConnection Type: Tube x FNPT
Temp. Range: -4 Degrees to 175 Degrees FHex Size: 16mm
Pipe Size: 1/4"Body Material: Glass Filled Nylon and Nickel Plated Brass
Color: BlackFittings Sub-Category: Adapters
Item: Female BulkheadBasic Material: Plastic/Metal Combination
Tube Size: 5/32"Country of Origin (subject to change): Mexico

Description

Female Bulkhead Connector, Tube Size 5/32 In, Pipe Size 1/4 In, Hex Size 16mm, Tube x FNPT Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews