*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Female Conn, 1 ODx1/4 NPT, PK10

LEGRIS| Zoro #: G2359874| Mfr #: 3014 62 14

$261.25 /pk

This item ships free. Details.Standard ground shipping.
Details:
Hex Size: 20mm
Fitting Connection Type: Push-To-Connect
Max. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2359874 Mfr #: 3014 62 14
Hex Size: 20mmFitting Connection Type: Push-To-Connect
Max. Pressure: 290 psiTemp. Range: -4 Degrees to 175 Degrees F
Item: Female AdapterCountry of Origin (subject to change): Mexico

Description

Female Connector, Female Connector, Tube Size 1/2 In., Pipe Size 1/4 In., Hex Size 20mm, Push to Connect Connection, Temp. Range -4 Degrees F to 175 Degrees F, Material of Construction Nickel Plated Body, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews