BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Female Conn, 1/2ODx1 NPT, PK10

LEGRIS| Zoro #: G1756763| Mfr #: 3014 60 22

$185.12 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Push-To-ConnectMax. Pressure: 290 psiItem: Female Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1756763 Mfr #: 3014 60 22
Fitting Connection Type: Push-To-ConnectMax. Pressure: 290 psi
Item: Female AdapterTemp. Range: -4 Degrees to 175 Degrees F
Tube Size: 3/8"Hex Size: 22mm
Country of Origin (subject to change): Mexico

Description

Female Connector, Female Connector, Tube Size 3/8 In., Pipe Size 1/2 In., Hex Size 22mm, Push to Connect Connection, Temp. Range -4 Degrees F to 175 Degrees F, Material of Construction Nickel Plated Body, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews