SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Female Connector, 1/4 In OD, 290 PSI, PK10

LEGRIS| Zoro #: G1012252| Mfr #: 3014 56 11

$43.65 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psiItem: Female AdapterFitting Connection Type: Tube x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1012252 Mfr #: 3014 56 11
Max. Pressure: 290 psiItem: Female Adapter
Fitting Connection Type: Tube x FNPTTemp. Range: -4 Degrees to 175 Degrees F
Tube Size: 1/4"Hex Size: 13mm
Specific Fitting Shape: AdapterBasic Fitting Material: Metal
Pipe Size (Fittings): 1/8"Basic Fitting Shape: Adapter
Country of Origin (subject to change): Mexico

Description

Female Connector, Push To Connect, Tube Size 1/4 In, Pipe Size 1/8 In, Tube To FNPT Connection, Material of Construction Nickel Plated Brass, Hex Size 13mm, Pressure (PSI) 290, Temp Range -4 To 175 Deg F, Package Quantity 10

Reviews